Shop All Safety Glasses
Gateway
Gateway Safety StarLite Safety Glasses
Mfr # 4675
Zoro # G808079021
product price: $5.25
/pr
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless Unilens
- Lens Color Amber
- Frame Color Amber
- Temple Style Integrated Side Shields
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gateway
- MFR # 4675
- Zoro # G808079021
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Frameless Unilens |
Lens Color | Amber |
Frame Color | Amber |
Temple Style | Integrated Side Shields |
Color | Amber |
Description
Gateway StarLite Glasses are incredibly light with deep, universalfit temples for side protection equal to that of eyewear with large sideshields Lenses are scratch resistant, hard coated, 100 polycarbonate and feature revolutionary, dual, 975 base curvature for viewing areas with wide, unobstructed vision while blocking more than 999 of UVA and UVB light Lenses also meet or exceed ANSI Z871 standard Popular design resembles sunglasses helping to ensure worker compliance
- •Incredibly lightweight, all-around impact protection
- •Popular sunglasses design with full brow protection
- •Scratch-resistant, hardcoated 100% polycarbonate lenses
- •Dual 9.75 base curvature viewing areas for wide, unobstructed vision
- •Deep, universal-fit temples provide side protection equal to that of large sideshields
- •Lenses block more than 99.9% of UV-A and UV-B light
- •Meets or exceeds ANSI Z87.1 standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XS)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, 2XL (FRS160-MBL XXL REG)
- ACCUFORM Electronic Scoreboard, 28in x 20in, Brown (SCK126)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-1014-L-16740)
- GATEWAY GLASSES CONQUEROR GRAY (28CM78)
- GATEWAY Metal Detectable Safety Glasses, Clear Anti-Fog, Anti-Scratch (29MDX9)
- GATEWAY GLASSES SQUARED STARLITE BLUE MIRROR LEN (449M)
- GATEWAY Gateway Safety StarLite Reader Safety Glasses (46MC15)
- GATEWAY Gateway Safety StarLite Safety Glasses (460M)
- GATEWAY GLASSES STARLITE SAFETY BLUE MIRROR LENS (469M)
- 3M Safety Glasses, Gray Anti-Scratch (11815-00000-20)
- Gateway Safety Glasses