Shop All Safety Glasses
Gateway
Gateway Safety StarLite Reader Safety Glasses
Mfr # 46MC10
Zoro # G208079027
product price: $8.29
/pr
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diopter 1
- Diopter Strength 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gateway
- MFR # 46MC10
- Zoro # G208079027
- Country of Origin Unknown
- Category Safety Glasses
Details
Diopter | 1 |
Diopter Strength | 1 |
Description
Gateway StarLite Glasses are incredibly light with deep, universalfit temples for side protection equal to that of eyewear with large sideshields Lenses are scratch resistant, hard coated, 100 polycarbonate and feature revolutionary, dual, 975 base curvature for viewing areas with wide, unobstructed vision while blocking more than 999 of UVA and UVB light Lenses also meet or exceed ANSI Z871 standard Popular design resembles sunglasses helping to ensure worker compliance
- •Incredibly lightweight, all-around impact protection
- •Popular sunglasses design with full brow protection
- •Scratch-resistant, hardcoated 100% polycarbonate lenses
- •Dual 9.75 base curvature viewing areas for wide, unobstructed vision
- •Deep, universal-fit temples provide side protection equal to that of large sideshields
- •Lenses block more than 99.9% of UV-A and UV-B light
- •Meets or exceeds ANSI Z87.1 standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X34 (101119-028-38-34)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10033 (10033)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0513B/10XL)
- GATEWAY Metal Detectable Safety Glasses, Clear Anti-Fog, Anti-Scratch (29MDX9)
- GATEWAY Gateway Safety StarLite Safety Glasses (460M)
- GATEWAY Safety StarLite SQUARED Safety Glasses (440M)
- GATEWAY Safety Swap , Black Temple Clear Lens Safety Goggle Glasses (21GB80)
- GATEWAY Gateway Safety StarLite Reader Safety Glasses (46MC15)
- GATEWAY GLASSES CONQUEROR GRAY (28CM78)
- CROAKIES Croakies 437452 Croakies Cotton Suiters Asst (437452)
- Gateway Eye Protection