Shop All V-Belts
Gates
XPZ850 Metric V-Belt, 850mm Outside Length, 10mm Top Width, 1 Ribs
Mfr # XPZ850
Zoro # G2660655
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Industry Number XPZ850
- Top Width 10mm
- Number of Ribs 1
- Outside Length 850mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10mm |
Outside Length | 850mm |
Top Width (Nominal) | 10 mm |
Belt Trade Size | XPZ |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ850, Number of Bands 1, Outside Length 850 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDENROD Oiler, 16 oz., Steel, 8 in. Spout (727)
- ALEMITE Grease Gun, Lever Professional P&C (A500)
- FESTO Standards-Based Cylinder DSNU-16-20-PPS-A (DSNU-16-20-PPS-A)
- D&D 1587mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1587)
- GATES 1880 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B71)
- GATES XPB1900 Metric V-Belt, 1900mm Outside Length, 17mm Top Width, 1 Ribs (XPB1900)
- GATES Truflex V-Belts, 4L560 (4L560)
- GATES XPA1800 Metric V-Belt, 1800mm Outside Length, 13mm Top Width, 1 Ribs (XPA1800)
- GATES Truflex V-Belts, 5L420 (5L420)
- GATES 686 mm Outside Length, 6 mm Top Width, 1 Ribs (2L270)
- DAYTON BX128 Cogged V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (6L303)
- Gates V-Belts