Shop All V-Belts
Gates
XPZ1900 Metric V-Belt, 1900mm Outside Length, 10mm Top Width, 1 Ribs
Mfr # XPZ1900
Zoro # G3420496
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Industry Number XPZ1900
- Top Width 10mm
- Number of Ribs 1
- Outside Length 1900mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10mm |
Outside Length | 1900mm |
Top Width (Nominal) | 10 mm |
Belt Trade Size | XPZ |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ1900, Number of Bands 1, Outside Length 1,914 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- ROLLWAY Spherical Double Row, #22212 GMEX C3 W33 (22212 GMEX C3 W33)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 25mm (6684 25 22)
- TRITAN Sprocket , 80 Chain Size, 20 # of Teeth (80SF20H)
- GATES 3073 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B118)
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300K)
- GATES XPA1457 Metric V-Belt, 1457mm Outside Length, 13mm Top Width, 1 Ribs (XPA1457)
- GATES Truflex V-Belts, 4L550 (4L550)
- GATES Truflex V-Belts, 4L480 (4L480)
- GATES 3124 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B120)
- D&D 26" Outside Length, 3/8" Top Width, 1 Ribs (3L260)
- Gates V-Belts