Shop All V-Belts
Gates
XPZ1500 Metric V-Belt, 1500mm Outside Length, 10mm Top Width, 1 Ribs
Mfr # XPZ1500
Zoro # G3181692
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Industry Number XPZ1500
- Top Width 10mm
- Number of Ribs 1
- Outside Length 1500mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10mm |
Outside Length | 1500mm |
Belt Trade Size | XPZ |
Top Width (Nominal) | 10 mm |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ1500, Number of Bands 1, Outside Length 1,523 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1.9 RHP 30 Gallon ASME Vertical Portable In-Line Cast Iron Pump Compressor (DXCMLA1983054)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.00" OD (3V604)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F42AC)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- GATES Micro-V Belts, 290J6 (290J6)
- GATES 749 mm Outside Length, 13 mm Top Width, 1 Ribs (4L295)
- GATES Truflex V-Belts, 4L270 (4L270)
- GATES XPB2020 Metric V-Belt, 2020mm Outside Length, 17mm Top Width, 1 Ribs (XPB2020)
- GATES Truflex V-Belts, 5L930 (5L930)
- GATES BladeRunner Lawn and Garden Belt (6768BR)
- GATES SPC4250 Metric V-Belt, 4250mm Outside Length, 22mm Top Width, 1 Ribs (SPC4250)
- Gates Power Transmission Belts