Shop All V-Belts
Gates
XPZ1400 Metric V-Belt, 1400mm Outside Length, 10mm Top Width, 1 Ribs
Mfr # XPZ1400
Zoro # G2872624
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Industry Number XPZ1400
- Number of Ribs 1
- Top Width 10mm
- Outside Length 1400mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10mm |
Outside Length | 1400mm |
Belt Trade Size | XPZ |
Top Width (Nominal) | 10 mm |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ1400, Number of Bands 1, Outside Length 1,415 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FKS8H, Pressure Line, 10 micron (ZX-HC8200FKS8H)
- PBC LINEAR Pillow Block, 1.250" Bore, 3.375" (IPPN20G)
- FESTO Solenoid Coil MH-2-24VDC-PA (MH-2-24VDC-PA)
- GATES 1981 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B75)
- GATES Metric-Power V-Belts, XPZ887 (XPZ887)
- GATES Metric-Power V-Belts, XPZ800 (XPZ800)
- GATES Truflex V-Belts, 3L250 (3L250)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- GATES Truflex V-Belts, 5L450 (5L450)
- PIX Belt, 3V, 3/8 x 70 in. OC, 2 Band (2H3V700)
- Gates Power Transmission Belts