Shop All V-Belts
Gates
XPZ1212 Metric V-Belt, 1212mm Outside Length, 10mm Top Width, 1 Ribs
Mfr # XPZ1212
Zoro # G3491537
original price:
$12.79
6% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Industry Number XPZ1212
- Number of Ribs 1
- Top Width 10mm
- Outside Length 1212mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10mm |
Outside Length | 1212mm |
Top Width (Nominal) | 10 mm |
Belt Trade Size | XPZ |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ1212, Number of Bands 1, Outside Length 1,222 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 32A, 3 Phase (ATS01N232LU)
- GAST Pump, Vacuum, 3/4 HP (1023-V131Q-G608NEX)
- DANA U-JOINT KIT (PREMIUM SPL 1550/SPL70) LUBE FOR LIFE (SPL70X)
- MAIN FILTER Hydraulic Filter, replaces POWER CURBER P216841, 5 micron, Outside-In (MF0615014)
- GATES Micro-V Belts, 320J6 (320J6)
- GATES Metric-Power V-Belts, XPA850 (XPA850)
- GATES Truflex V-Belts, 4L340 (4L340)
- GATES XPA2120 Metric V-Belt, 2120mm Outside Length, 13mm Top Width, 1 Ribs (XPA2120)
- GATES 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230K)
- GATES XPA1950 Metric V-Belt, 1950mm Outside Length, 13mm Top Width, 1 Ribs (XPA1950)
- CONTINENTAL CONTITECH 4L390 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- Gates V-Belts