Shop All V-Belts
Gates
XPZ1187 Metric V-Belt, 1187mm Outside Length, 10mm Top Width, 1 Ribs
Mfr # XPZ1187
Zoro # G3014295
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Industry Number XPZ1187
- Top Width 10mm
- Number of Ribs 1
- Outside Length 1187mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10mm |
Outside Length | 1187mm |
Belt Trade Size | XPZ |
Top Width (Nominal) | 10 mm |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPZ1187, Number of Bands 1, Outside Length 1,200 mm, Reinforcing Cord Material Polyester, Thickness 8 mm, Top Width 10 mm, Belt Trade Size XPZ, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP (2404-04-04)
- GATES Truflex V-Belts, 5L570 (5L570)
- FAFNIR Wide Inner Ring Insert Bearings, #GRA103RRB (GRA103RRB)
- OETIKER Hose Clamp, SS, Nom.Size. 35/64 In., PK100 (16700997-100)
- GATES 2743 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B105)
- GATES 2210 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A85)
- GATES XPA2240 Metric V-Belt, 2240mm Outside Length, 13mm Top Width, 1 Ribs (XPA2240)
- GATES Metric-Power V-Belts, XPZ1937 (XPZ1937)
- GATES XPA1032 Metric V-Belt, 1032mm Outside Length, 13mm Top Width, 1 Ribs (XPA1032)
- GATES XPZ2500 Metric V-Belt, 2500mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2500)
- DAYTON 3V1060 V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (13V729)
- Gates Power Transmission Belts