Shop All V-Belts
Gates
XPB2120 Metric V-Belt, 2120mm Outside Length, 17mm Top Width, 1 Ribs
Mfr # XPB2120
Zoro # G3507761
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Industry Number XPB2120
- Number of Ribs 1
- Top Width 17mm
- Thickness 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17mm |
Outside Length | 2120mm |
Top Width (Nominal) | 16 mm |
Belt Trade Size | XPB |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPB2120, Number of Bands 1, Outside Length 2,147 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Static Discharge Cable Reel (SD-35-1)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Size - Air Treatment: Compact (C18-04-FLG0B)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (SG17-L350)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E212PD)
- GATES 711 mm Outside Length, 13 mm Top Width, 1 Ribs (4L280K)
- GATES Micro-V Belts, 180J6 (180J6)
- GATES XPZ1862 Metric V-Belt, 1862mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1862)
- GATES XPA1700 Metric V-Belt, 1700mm Outside Length, 13mm Top Width, 1 Ribs (XPA1700)
- GATES Truflex V-Belts, 4L480 (4L480)
- GATES Hi-Power II Dubl-V Belts, AA73 (AA73)
- BESTORQ Aftermarket 13X365 METRIC STANDARD Classic Replacement V-Belt, A13 (A13)
- Gates Power Transmission Belts