Shop All V-Belts
Gates
XPB1900 Metric V-Belt, 1900mm Outside Length, 17mm Top Width, 1 Ribs
Mfr # XPB1900
Zoro # G2498851
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Industry Number XPB1900
- Number of Ribs 1
- Top Width 17mm
- Outside Length 1900mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17mm |
Outside Length | 1900mm |
Belt Trade Size | XPB |
Top Width (Nominal) | 16 mm |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPB1900, Number of Bands 1, Outside Length 1,921 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Jack Hammer Yellow Rubber Hose 3/4 Inch x 100 feet 300 PSI (HJ59-100E)
- INGERSOLL-RAND O Ring, Ingersoll Rand (32279549)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3500X6)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-1/4-PK3)
- GATES Metric-Power V-Belts, XPZ1037 (XPZ1037)
- GATES XPZ1180 Metric V-Belt, 1180mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1180)
- GATES 1930 mm Outside Length, 60 mm Top Width, 4 Ribs (4/A74)
- GATES Truflex V-Belts, 4L450 (4L450)
- GATES Truflex V-Belts, 5L470 (5L470)
- GATES Truflex V-Belts, 5L930 (5L930)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2 x 103 (AA103)
- Gates Power Transmission Belts