Shop All V-Belts
Gates
XPB1320 Metric V-Belt, 1320mm Outside Length, 17mm Top Width, 1 Ribs
Mfr # XPB1320
Zoro # G2700923
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Industry Number XPB1320
- Top Width 17mm
- Number of Ribs 1
- Thickness 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17mm |
Outside Length | 1320mm |
Top Width (Nominal) | 16 mm |
Belt Trade Size | XPB |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPB1320, Number of Bands 1, Outside Length 1,340 mm, Reinforcing Cord Material Polyester, Thickness 13 mm, Top Width 16 mm, Belt Trade Size XPB, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DVD290E20V, Pressure Line, 25 micron, Outside-In (MF0062042)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 22 # of Teeth (40BS22H X 1)
- FESTO Standards-Based Cylinder DSNU-25-400-PPS-A (DSNU-25-400-PPS-A)
- GATES XPZ1024 Metric V-Belt, 1024mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1024)
- GATES 889 mm Outside Length, 6 mm Top Width, 1 Ribs (2L350)
- GATES Truflex V-Belts, 3L280 (3L280)
- GATES Truflex V-Belts, 4L300 (4L300)
- GATES XPB2650 Metric V-Belt, 2650mm Outside Length, 17mm Top Width, 1 Ribs (XPB2650)
- GATES XPA1532 Metric V-Belt, 1532mm Outside Length, 13mm Top Width, 1 Ribs (XPA1532)
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- Gates Power Transmission Belts