Shop All V-Belts
Gates
XPA2682 Metric V-Belt, 2682mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # XPA2682
Zoro # G3403942
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPA2682
- Number of Ribs 1
- Top Width 13mm
- Outside Length 2682mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13mm |
Outside Length | 2682mm |
Top Width (Nominal) | 13 mm |
Belt Trade Size | XPA |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPA2682, Number of Bands 1, Outside Length 2,706 mm, Reinforcing Cord Material Polyester, Thickness 9 mm, Top Width 12 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearmotor, 2.6rpm, 90vdc (6Z910)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (287302)
- SKF SKF-YET205-100CW, Insert Ball Brgs, YET205100CW (YET205-100CW)
- GATES XPB1320 Metric V-Belt, 1320mm Outside Length, 17mm Top Width, 1 Ribs (XPB1320)
- GATES Metric-Power V-Belts, XPA850 (XPA850)
- GATES XPZ1270 Metric V-Belt, 1270mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1270)
- GATES Micro-V Belts, 290J6 (290J6)
- GATES 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500K)
- GATES Truflex V-Belts, 4L230 (4L230)
- MTD Belt-V 1/2 X 117 (954-0197)
- Gates Power Transmission Belts