Shop All V-Belts
Gates
XPA1932 Metric V-Belt, 1932mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # XPA1932
Zoro # G2731111
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPA1932
- Top Width 13mm
- Number of Ribs 1
- Thickness 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13mm |
Outside Length | 1932mm |
Top Width (Nominal) | 13 mm |
Belt Trade Size | XPA |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPA1932, Number of Bands 1, Outside Length 1,961 mm, Reinforcing Cord Material Polyester, Thickness 9 mm, Top Width 12 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP (78019)
- X1 TOOLS 2-1/2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2500x2)
- GATES XPA1950 Metric V-Belt, 1950mm Outside Length, 13mm Top Width, 1 Ribs (XPA1950)
- GATES XPB2500 Metric V-Belt, 2500mm Outside Length, 17mm Top Width, 1 Ribs (XPB2500)
- GATES 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500K)
- GATES 1549 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B58)
- GATES 711 mm Outside Length, 10 mm Top Width, 1 Ribs (10X670LI)
- GATES 1778 mm Outside Length, 10 mm Top Width, 1 Ribs (10X1750LI)
- GATES Truflex V-Belts, 4L300 (4L300)
- Gates V-Belts