Shop All V-Belts
Gates
XPA1600 Metric V-Belt, 1600mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # XPA1600
Zoro # G2858116
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPA1600
- Number of Ribs 1
- Top Width 13mm
- Thickness 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13mm |
Outside Length | 1600mm |
Belt Trade Size | XPA |
Top Width (Nominal) | 13 mm |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPA1600, Number of Bands 1, Outside Length 1,619 mm, Reinforcing Cord Material Polyester, Thickness 9 mm, Top Width 12 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Suction Cup Holder ESH-HCL-3-QS (ESH-HCL-3-QS)
- SKF SKF 6005 2ZNR, Single Row Ball Bearings (6005 2ZNR)
- ENERPAC PATG1105N, Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 230 in3 Usable Oil (PATG1105N)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS MSZ101BDCB, Suction Strainer, 250 micron, Outside-In (MF0423518)
- GATES XPA1932 Metric V-Belt, 1932mm Outside Length, 13mm Top Width, 1 Ribs (XPA1932)
- GATES Hi-Power II Dubl-V Belts, BB108 (BB108)
- GATES 1753 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B66)
- GATES Metric-Power V-Belts, XPZ2280 (XPZ2280)
- GATES XPZ1900 Metric V-Belt, 1900mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1900)
- GATES 2819 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B108)
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- Gates Power Transmission Belts