Shop All V-Belts
Gates
XPA1532 Metric V-Belt, 1532mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # XPA1532
Zoro # G2968576
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPA1532
- Number of Ribs 1
- Top Width 13mm
- Thickness 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13mm |
Outside Length | 1532mm |
Belt Trade Size | XPA |
Top Width (Nominal) | 13 mm |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPA1532, Number of Bands 1, Outside Length 1,550 mm, Reinforcing Cord Material Polyester, Thickness 9 mm, Top Width 12 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (100-1R X 50FT)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPV252)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI C25002, Return Line, 10 micron, Outside-In (MF0577100)
- REXNORD 612-692942 Square Bore Split Shaft Collar Without Keyway, 1-1/2 in Bore (10129503)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- GATES XPZ1137 Metric V-Belt, 1137mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1137)
- GATES 1803 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B68)
- GATES Truflex V-Belts, 3L190 (3L190)
- GATES 1499 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B56)
- GATES Truflex V-Belts, 5L380 (5L380)
- BESTORQ Cogged Belt, 140 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX1400)
- Gates V-Belts