Shop All V-Belts
Gates
XPA1425 Metric V-Belt, 1425mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # XPA1425
Zoro # G2771246
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPA1425
- Top Width 13mm
- Number of Ribs 1
- Thickness 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13mm |
Outside Length | 1425mm |
Top Width (Nominal) | 13 mm |
Belt Trade Size | XPA |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPA1425, Number of Bands 1, Outside Length 1,441 mm, Reinforcing Cord Material Polyester, Thickness 9 mm, Top Width 12 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts by Relieving Standard Regulator, 1/2 in NPT, 150 SCFM Flow Rate, 2 to 125 psig Pressure (R119-04C)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (145TTDR16319)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- GATES XPA2360 Metric V-Belt, 2360mm Outside Length, 13mm Top Width, 1 Ribs (XPA2360)
- GATES Truflex V-Belts, 4L580 (4L580)
- GATES XPZ1587 Metric V-Belt, 1587mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1587)
- GATES Truflex V-Belts, 4L640 (4L640)
- GATES 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (4L620K)
- GATES Micro-V Belts, 430J6 (430J6)
- DAYTON AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (6L243)
- Gates Power Transmission Belts