Shop All V-Belts
Gates
XPA1150 Metric V-Belt, 1150mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # XPA1150
Zoro # G3269883
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPA1150
- Number of Ribs 1
- Top Width 13mm
- Thickness 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13mm |
Outside Length | 1150mm |
Belt Trade Size | XPA |
Top Width (Nominal) | 13 mm |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPA1150, Number of Bands 1, Outside Length 1,173 mm, Reinforcing Cord Material Polyester, Thickness 9 mm, Top Width 12 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G)
- NTN Radial Ball Bearing, Shielded, 50mm Bore (6310ZZC3/L627)
- DDS Shaft Seal, 30 x 55 x 7 mm., TC, Nitrile Rubber (30557TC)
- LUBRIPLATE Iso-220/Agma 5 Tacky Fluid For Way, Bearing And Gear Box Apps. (L0245-035)
- GATES Micro-V Belts, 290J6 (290J6)
- GATES 762 mm Outside Length, 13 mm Top Width, 1 Ribs (4L300K)
- GATES BladeRunner Lawn and Garden Belt (6768BR)
- GATES 1600 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B60)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- GATES 1346 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B50)
- MTD Belt-V Type (954-0637A)
- Gates V-Belts