Shop All V-Belts
Gates
XPA1060 Metric V-Belt, 1060mm Outside Length, 13mm Top Width, 1 Ribs
Mfr # XPA1060
Zoro # G3269393
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Industry Number XPA1060
- Number of Ribs 1
- Top Width 13mm
- Thickness 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13mm |
Outside Length | 1060mm |
Top Width (Nominal) | 13 mm |
Belt Trade Size | XPA |
Description
Metric V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number XPA1060, Number of Bands 1, Outside Length 1,074 mm, Reinforcing Cord Material Polyester, Thickness 9 mm, Top Width 12 mm, Belt Trade Size XPA, V-Belt Type Metric V-Belt, Application Food Processing, Machine Tool, Textile Mills, Belt Series Metric Power, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925778, Pressure Line, 3 micron (ZX-925778)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- MTD Belt-V B Sec X 13 (954-05025A)
- BOSTON GEAR Miter Gear-12 Pitch (L119Y)
- GATES XPZ2120 Metric V-Belt, 2120mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2120)
- GATES Truflex V-Belts, 4L250 (4L250)
- GATES Truflex V-Belts, 4L460 (4L460)
- GATES Truflex V-Belts, 5L380 (5L380)
- GATES Hi-Power II Dubl-V Belts, BB71 (BB71)
- GATES 1575 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A60)
- PIX Belt, CX Cogged, 7/8 x 104 in. OC (CX100)
- Gates Power Transmission Belts