Shop All Windshield Washer Pumps & Parts
Gates
Wiper Hose Wind Washer Hos, 27030
Mfr # 27030
Zoro # G3972496
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE J1037
- Type Wet Arm Wiper Hose
- Tube Material EPDM
- Nipple Size (in) 0.0625
- Centerline Length (ft) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27030
- Zoro # G3972496
- UPC # 72053192001
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Nipple Size (in) | 0.0625 |
Centerline Length (ft) | 6 |
Hose Inside Diameter (in) | 0.09375 |
Details
Standards | SAE J1037 |
Type | Wet Arm Wiper Hose |
Tube Material | EPDM |
Recommended For | Ideal for windshield washer systems and vacuum-operated accessories. |
Temperature Range | -40 to 257°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMP TIRES 37X12.50R20 TERRAIN ATTACK A/T A 126R LR E (37-125020AMP/CA3)
- DELPHI Suspension Stabilizer Bar Bushing Kit, TD4123W (TD4123W)
- UWS Crossover Truck Tool Box, 54", EC10081 (EC10081)
- DRAW-TITE GOOSE BOX 16K 2 5/16IN GOOSENECK RV COUPLER FOR LIPPERT #1621 & #1716 (94716)
- GATES Windshield Washer & Vacuum Hose, 27038 (27038)
- GATES Windshield Washer & Vacuum Hose 6Ft, 27037 (27037)
- MOTORMITE Windshield Washer Nozzle Kit, 47138 (47138)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- AUTOTEX Washer Reservoir, 12V, w/Pump, 4 qt. Btl (400713)
- MOTORMITE WINDSHIELD WASHER NOZZLE (58120)
- DORMAN Windshield Washer Fluid Reservoir - Front, 603-489 (603-489)
- Gates Windshield Washer Pumps & Parts