Shop All Windshield Washer Pumps & Parts
Gates
Windshield Washer & Vacuum Hose, 27072
Mfr # 27072
Zoro # G3963579
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Temperature Range: -40 to 257°F; Similar to SAE 20R3 Class D2; Kink and collapse resistant; EPDM tube and cover resists splitting or cracking during stem insertion
- Type Windshield Washer & Vacuum Hose
- Working Pressure (PSI) 50
- Centerline Length (ft) 50
- Hose Inside Diameter (in) 0.15625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27072
- Zoro # G3963579
- UPC # 7205306530
- Country of Origin Unknown
- Category Windshield Washer Pumps & Parts
Dimensions
Centerline Length (ft) | 50 |
Hose Inside Diameter (in) | 0.15625 |
Nipple Size (in) | 0.1875 |
Details
Features | Temperature Range: -40 to 257°F; Similar to SAE 20R3 Class D2; Kink and collapse resistant; EPDM tube and cover resists splitting or cracking during stem insertion |
Item | Windshield Wiper |
Type | Windshield Washer & Vacuum Hose |
Working Pressure (PSI) | 50 |
Temperature Range | -40 to 257°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS PISTON RING COMPRESSOR CALVAN SET (CV641)
- LISLE Flexible Back Probes Set, 4 Piece (LIS65150)
- JENSEN MS6007WR 6.5" Coaxial Marine Speaker - (Pair) White (MS6007WR)
- DORMAN Engine Oil Filler Cap, 42315 (42315)
- GATES Windshield Washer & Vacuum Hose, 27038 (27038)
- NTK Windshield Washer Pump Connector, 1P1311 (1P1311)
- ANCO Windshield Washer Pump - Front, 67-09 (67-09)
- DAYCO 9/32 In. X 50 Ft. (Spool) Washer Tubing, 80208 (80208)
- MOTORMITE Windshield Washer Nozzle, 47136 (47136)
- MOPAR Windshield Washer Hose, 68088817Ac (68088817AC)
- DORMAN Windshield Washer Hose - Front, 924-251 (924-251)
- Gates Windshield Washer Pumps & Parts