Shop All Automotive Water Pumps
Gates
Water Pump(Standard) - Main, 41086BH
Mfr # 41086BH
Zoro # G5577352
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Timing Belt Driven
- Housing Material Cast Aluminum, Plastic
- Includes Back Housing
- Drive Type Timing Belt
- Impeller Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 41086BH
- Zoro # G5577352
- UPC # 770075686989
- Country of Origin China
- Category Automotive Water Pumps
Details
Features | Timing Belt Driven |
Housing Material | Cast Aluminum, Plastic |
Includes | Back Housing |
Drive Type | Timing Belt |
Item | Water Pump |
Impeller Material | Plastic |
Impeller Rotation | Standard |
Number of Outlets | 5 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 99-02 Chevrolet Silverado Bumper Lights Black (2LB-SIV99JM-RS)
- JJ KELLER Truck Driver Vehicle Inspection Report (13928)
- CAR DEALER DEPOT Slotted Round License Plate Screw For Nylon Insert 100/Pk Pk (LPS-500)
- PETERSON MANUFACTURING CLEARANCE LIGHT RED VIZ PACK (V126R)
- GATES Water Pump(Standard), 43099 (43099)
- GATES 42200 Water Pump(Standard) (42200)
- GATES Water Pump(Standard), 43501 (43501)
- GATES Timing Component Kit W/Water Pump, Tckwp286 (TCKWP286)
- GATES Engine Water Pump, 42291 (42291)
- GATES Engine Water Pump 1991-1993 Pontiac LeMans 1.6L, 41080 (41080)
- URO PARTS PORSCHE CAYENNE 08-14 (94810603301)
- Gates Automotive Water Pumps