Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 44405
Mfr # 44405
Zoro # G5274182
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Timing Belt Driven
- Includes Rubber Seal Ring; Pulley
- Housing Material Cast Aluminum
- Drive Type Timing Belt
- Impeller Material Stamped Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 44405
- Zoro # G5274182
- UPC # 770075258605
- Country of Origin China
- Category Automotive Water Pumps
Details
Features | Timing Belt Driven |
Includes | Rubber Seal Ring; Pulley |
Housing Material | Cast Aluminum |
Item | Water Pump |
Drive Type | Timing Belt |
Impeller Material | Stamped Steel |
Impeller Rotation | Reverse |
Number of Outlets | 3 |
Description
Gates automotive water pumps are recognized in the industry for their exceptional durability, quality, and efficiency in a range of vehicle systems, with coverage from late model and hybrid engine systems, to rare vintage cars and import vehicles. Every Gates automotive water pump is constructed with premium alloy materials, backed by a 100% functional test of seals and bearings, and a 100% leakage test for both the casting and assembled water pump.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH No Drill Mud Flaps, Black, 110065-120065 (110065-120065)
- CURT PowerRide 30K 5th Wheel Hitch, Select Ford F-250, F-350, F-450, 8' Bed (16594)
- TYC PRODUCTS Tyc Cabin Air Filter, 800196P (800196P)
- MOTORMITE Electrical Sockets-3-Wire Full-Size Turn Socket Assembly, 85898 (85898)
- GATES Timing Component Kit W/Water Pump, Tckwp286 (TCKWP286)
- GATES 42200 Water Pump(Standard) (42200)
- GATES Water Pump(Standard), 44027 (44027)
- GATES Water Pump(Standard), 43102 (43102)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Engine Water Pump 1991-1993 Pontiac LeMans 1.6L, 41080 (41080)
- AFTERMARKET Water Pump For Dodge Ram 2500 3500 For Freightliner I6 59L Cummins 6BT Diesel (CSU80-0220)
- Gates Automotive Water Pumps