Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 43543
Mfr # 43543
Zoro # G5275652
product price: $86.05
/ea
Free Shipping & Returns
$86.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring, (2) Rubber Seal Rings
- Housing Material Cast Aluminum
- Drive Type Accessory Belt
- Impeller Material Plastic
- Number of Outlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 43543
- Zoro # G5275652
- UPC # 770075351696
- Country of Origin China
- Category Automotive Water Pumps
Details
Includes | O-Ring, (2) Rubber Seal Rings |
Housing Material | Cast Aluminum |
Item | Water Pump |
Drive Type | Accessory Belt |
Impeller Material | Plastic |
Number of Outlets | 2 |
Impeller Rotation | Standard |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHES Exhaust Rain Cap, 4-1/4 x 4-7/16 In. (11014)
- WEATHER GUARD 96 1/8 X 13 X 16 BLACK ALUMINUM HI-SIDE BOX (396-5-02)
- LIQUI MOLY Molygen New Generation 5W-30, 5 Liter, 20228 (20228)
- STENS Air Filter For Stihl Oem : 1141 120 1600 (605-205)
- GATES Water Pump(Standard), 44405 (44405)
- GATES Water Pump(Standard), 43101 (43101)
- GATES Water Pump(Standard), 43099 (43099)
- GATES Engine Water Pump 1971-1973 Ford Pinto 1.6L, 42050 (42050)
- GATES Engine Water Pump 1991-1993 Pontiac LeMans 1.6L, 41080 (41080)
- GATES 42200 Water Pump(Standard) (42200)
- A1 CARDONE New Auxiliary Coolant Pump, 5W-4010 (5W-4010)
- Gates Automotive Water Pumps