Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 43541
Mfr # 43541
Zoro # G5268862
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Housing Material Cast Aluminum
- Impeller Material Plastic
- Drive Type Accessory Belt
- Impeller Rotation Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 43541
- Zoro # G5268862
- UPC # 770075346425
- Country of Origin China
- Category Automotive Water Pumps
Details
Includes | O-Ring |
Housing Material | Cast Aluminum |
Impeller Material | Plastic |
Drive Type | Accessory Belt |
Item | Water Pump |
Impeller Rotation | Standard |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52563)
- BENDIX Governor, Air Compressor, D-2, 100-120 Psi (275491N)
- RAIN-X RAINX LAT WIPERBLADE 19"" (5079276-2)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Water Pump(Standard), 43101 (43101)
- GATES Engine Water Pump, 44057HD (44057HD)
- GATES Engine Water Pump 1990-1995 Acura Integra 1.8L, 41041 (41041)
- GATES Water Pump(Standard), 45005 (45005)
- GATES Water Pump(Standard), 43102 (43102)
- GATES Water Pump(Standard), 44027 (44027)
- Gates Automotive Water Pumps