Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 43315
Mfr # 43315
Zoro # G5626352
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Gaskets
- Housing Material Cast Iron
- Impeller Material Stamped Steel
- Drive Type Accessory Belt
- Number of Outlets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 43315
- Zoro # G5626352
- UPC # 770075143987
- Country of Origin China
- Category Automotive Water Pumps
Details
Includes | (2) Gaskets |
Housing Material | Cast Iron |
Item | Water Pump |
Impeller Material | Stamped Steel |
Drive Type | Accessory Belt |
Number of Outlets | 3 |
Impeller Rotation | Reverse |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Caster/Camber Puller, No. of Pieces 3 (7588A)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 24" L (MLS-2436-A)
- BANDO Serpentine Belt, 4PK800 (4PK800)
- LISLE FILTER WRENCH 3-1/2" TO 3-7/8" (LI53900)
- GATES Engine Water Pump 1991-1993 Pontiac LeMans 1.6L, 41080 (41080)
- GATES Water Pump(Standard), 43501 (43501)
- GATES Engine Water Pump, 42291 (42291)
- GATES Water Pump(Standard), 44405 (44405)
- GATES Engine Water Pump, 42111HD (42111HD)
- GATES Water Pump(Standard), 43099 (43099)
- US MOTOR WORKS New Water Pump, US8918 (US8918)
- Gates Automotive Water Pumps