Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 43263
Mfr # 43263
Zoro # G5501542
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rubber Seal Ring; Pulley
- Housing Material Cast Aluminum
- Impeller Material Plastic
- Drive Type Accessory Belt
- Impeller Rotation Reverse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 43263
- Zoro # G5501542
- UPC # 72053983449
- Country of Origin China
- Category Automotive Water Pumps
Details
Includes | Rubber Seal Ring; Pulley |
Housing Material | Cast Aluminum |
Impeller Material | Plastic |
Drive Type | Accessory Belt |
Item | Water Pump |
Impeller Rotation | Reverse |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Parts Cleaning Brush, Poly Handle, Metal Ferrule, Poly Fill, 24PK (PCB12)
- A & I PRODUCTS CabCAM Cable, CommCenter & 4600 Display Camera, 7, 8, 9 R Series Deere Tractors S Combines 7"x7"x3" (A-GS3C)
- SOLAS Fixed Hub Propeller Hardware Kit - Yamaha, Type D/E (17035501)
- DYNAMIC FRICTION CO 6512-76678, Rotors with 5000 Advanced Brake Pads includes Hardware (6512-76678)
- GATES Engine Water Pump, 44057HD (44057HD)
- GATES Water Pump(Standard), 43099 (43099)
- GATES Water Pump(Standard), 43101 (43101)
- GATES Water Pump(Standard), 44027 (44027)
- GATES Water Pump(Standard), 43102 (43102)
- GATES Engine Water Pump 1991-1993 Pontiac LeMans 1.6L, 41080 (41080)
- AISIN Engine Water Pump, WPT-191 (WPT-191)
- Gates Automotive Water Pumps