Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 43104
Mfr # 43104
Zoro # G5501865
product price: $44.65
/ea
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Gaskets, Cylindrical Pin, Plug
- Housing Material Cast Iron
- Drive Type Accessory Belt
- Impeller Material Stamped Steel
- Impeller Rotation Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 43104
- Zoro # G5501865
- UPC # 72053780734
- Country of Origin China
- Category Automotive Water Pumps
Details
Includes | (2) Gaskets, Cylindrical Pin, Plug |
Housing Material | Cast Iron |
Drive Type | Accessory Belt |
Impeller Material | Stamped Steel |
Item | Water Pump |
Impeller Rotation | Standard |
Number of Outlets | 2 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Connector, 1 ga, 3/8", Side Terminal (100655-2001)
- AGS Brass compression union, 1/4, 1/card (CF-2)
- DISCO Blue Vinyl Insulated Butt Conn 16-14 Gauge Wire Rng PK100 (3501PK)
- VELVAC Push/Pull Mini Valve, Holding, 4-Way (320177)
- GATES Engine Water Pump, 42111HD (42111HD)
- GATES Engine Water Pump, 42291 (42291)
- GATES Engine Water Pump 1990-1995 Acura Integra 1.8L, 41041 (41041)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Water Pump(Standard), 43541 (43541)
- GATES Water Pump(Standard), 43501 (43501)
- URO PARTS Water Pump Flange, 11517509170 (11517509170)
- Gates Automotive Water Pumps