Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 43080
Mfr # 43080
Zoro # G5501655
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Aluminum
- Includes Metal Gasket
- Impeller Material Stamped Steel
- Drive Type Accessory Belt
- Impeller Rotation Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 43080
- Zoro # G5501655
- UPC # 770075643821
- Country of Origin China
- Category Automotive Water Pumps
Details
Housing Material | Cast Aluminum |
Includes | Metal Gasket |
Item | Water Pump |
Impeller Material | Stamped Steel |
Drive Type | Accessory Belt |
Impeller Rotation | Standard |
Number of Outlets | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRP PRODUCTS P/S Hose-Return, Psh0483 (PSH0483)
- FIRST WATCH First Responder Water Helmet - Large/XL - Red (FWBH-RD-L/XL)
- AFTERMARKET Padded Seat Cushion for 1960s Fits John Deere 110,112,114 Riding Mower Lawn Trac (SEN10-0052)
- MOBIL 5 gal Gear Oil Pail Amber (121328)
- GATES Engine Water Pump, 44057HD (44057HD)
- GATES Water Pump(Standard), 44405 (44405)
- GATES Water Pump(Standard), 43099 (43099)
- GATES Engine Water Pump 1971-1973 Ford Pinto 1.6L, 42050 (42050)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Water Pump(Standard), 43501 (43501)
- GATES WATER PUMPS 08-99 FORD S-DUTY V10 6.8L (42079)
- Gates Automotive Water Pumps