Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 43062
Mfr # 43062
Zoro # G5505051
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Aluminum
- Includes Gasket, O-Ring
- Drive Type Accessory Belt
- Impeller Material Stamped Steel
- Impeller Rotation Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 43062
- Zoro # G5505051
- UPC # 72053779714
- Country of Origin China
- Category Automotive Water Pumps
Details
Housing Material | Cast Aluminum |
Includes | Gasket, O-Ring |
Drive Type | Accessory Belt |
Item | Water Pump |
Impeller Material | Stamped Steel |
Impeller Rotation | Standard |
Number of Outlets | 2 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Blind Spot Mirror, Stick-On, 2 In Size (00421-8)
- FLEXTECH Elbow Hose, Blue, 2 in., 90 deg. (90-200 X 10)
- VP RACING FUELS Power Spout, Deluxe Tube, 5 Gal. Pail (348)
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 3/8" Post - 2-Pack (252236)
- GATES Water Pump(Standard) - Main, 42081 (42081)
- GATES Water Pump(Standard), 43541 (43541)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Engine Water Pump, 42111HD (42111HD)
- GATES 42200 Water Pump(Standard) (42200)
- GATES Engine Water Pump 1990-1995 Acura Integra 1.8L, 41041 (41041)
- ACDELCO Pump Kit-Wat, 251-821 (251-821)
- Gates Automotive Water Pumps