Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 43044
Mfr # 43044
Zoro # G5509470
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Iron
- Includes Gasket
- Drive Type Accessory Belt
- Impeller Material Stamped Steel
- Number of Outlets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 43044
- Zoro # G5509470
- UPC # 72053779264
- Country of Origin China
- Category Automotive Water Pumps
Details
Housing Material | Cast Iron |
Includes | Gasket |
Drive Type | Accessory Belt |
Item | Water Pump |
Impeller Material | Stamped Steel |
Number of Outlets | 3 |
Impeller Rotation | Standard |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Evolution Wiper Blade, 4844 (4844)
- WESTIN AUTOMOTIVE 10-18 RAM 1500/10-C RAM 2500/3500 REGULAR CAB PLATINUM OVAL STEPBAR BLACK (21-3545)
- UWS Crssovr Tool Box, 69", TBS-69-LP-PH-MB (TBS-69-LP-PH-MB)
- PROJE PREMIUM CAR CARE Interior Cleaner 16 oz - Safe On All Interior Surfaces (30001)
- GATES Water Pump(Electric), 41515E (41515E)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Water PumpStandard, Gates 44002 Water PumpStandard (44002)
- GATES Water Pump(Standard), 44027 (44027)
- GATES Water Pump(Standard), 43099 (43099)
- GATES Water Pump(Standard), 43101 (43101)
- PROFORM Water Pump for Small Block Chevy Engines (P75-68245)
- Gates Automotive Water Pumps