Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 42144
Mfr # 42144
Zoro # G5502145
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Back Housing
- Housing Material Cast Aluminum
- Drive Type Accessory Belt
- Impeller Material Stamped Steel
- Impeller Rotation Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 42144
- Zoro # G5502145
- UPC # 770075403326
- Country of Origin China
- Category Automotive Water Pumps
Details
Includes | Back Housing |
Housing Material | Cast Aluminum |
Drive Type | Accessory Belt |
Impeller Material | Stamped Steel |
Item | Water Pump |
Impeller Rotation | Standard |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 750 Lbs Rolling Engine Stand With Straps, W41037 (W41037)
- ECCO Back Up Alarm, Black, 4-13/64" H (820N)
- FRAM OE Replacement (PH8172)
- SEE ALL INDUSTRIES Vehicle Mirror, Round, 6 In, Glass (NO 6)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Engine Water Pump 1991-1993 Pontiac LeMans 1.6L, 41080 (41080)
- GATES Engine Water Pump 1990-1995 Acura Integra 1.8L, 41041 (41041)
- GATES Engine Water Pump, 43562 (43562)
- GATES Water Pump(Standard), 45005 (45005)
- GATES Water Pump(Standard), 43541 (43541)
- FLOJET 12VDC Quiet Quad Water System Pump (FL82138)
- Gates Automotive Water Pumps