Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 42060
Mfr # 42060
Zoro # G5503703
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Iron
- Includes Gasket
- Drive Type Accessory Belt
- Impeller Material Stamped Steel
- Impeller Rotation Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 42060
- Zoro # G5503703
- UPC # 72053779561
- Country of Origin China
- Category Automotive Water Pumps
Details
Housing Material | Cast Iron |
Includes | Gasket |
Item | Water Pump |
Drive Type | Accessory Belt |
Impeller Material | Stamped Steel |
Impeller Rotation | Standard |
Number of Outlets | 2 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPM GLOBAL UPM Global 13938 Last Year of Issue Silver Half Dollars (13938)
- QUICKCABLE Copper Lug, 4/0, 5/16", 90 deg., PK10 (5958-010EL)
- JOHNDOW INDUSTRIES Fuel Tank Adapter (JDI-FTA7)
- BUYERS PRODUCTS 16x13x96 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721561)
- GATES Water Pump(Standard) - Main, 42081 (42081)
- GATES Engine Water Pump 1990-1995 Acura Integra 1.8L, 41041 (41041)
- GATES Water Pump(Standard), 43102 (43102)
- GATES Engine Water Pump, 44057HD (44057HD)
- GATES 42200 Water Pump(Standard) (42200)
- GATES Engine Water Pump 1991-1993 Pontiac LeMans 1.6L, 41080 (41080)
- BOSCH Engine Auxiliary Water Pump, 0392020039 (0392020039)
- Gates Automotive Water Pumps