Shop All Automotive Water Pumps
Gates
Water Pump(Standard), 41179
Mfr # 41179
Zoro # G5511640
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Aluminum
- Includes Gasket
- Drive Type Accessory Belt
- Impeller Material Stamped Steel
- Impeller Rotation Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 41179
- Zoro # G5511640
- UPC # 770075155744
- Country of Origin China
- Category Automotive Water Pumps
Details
Housing Material | Cast Aluminum |
Includes | Gasket |
Drive Type | Accessory Belt |
Impeller Material | Stamped Steel |
Item | Water Pump |
Impeller Rotation | Standard |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cuttrwhel Replacment 1 Pc (41317)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889)
- MAKITA Hook and Loop Polishing Backing Plate3 (743125-4)
- LINCOLN LUBRICATION Funnel and Drain Adapter (3610)
- GATES Water Pump(Electric), 41515E (41515E)
- GATES Water Pump(Standard), 43101 (43101)
- GATES Water Pump(Standard), 44405 (44405)
- GATES Water Pump(Standard), 43099 (43099)
- GATES Engine Water Pump 1990-1995 Acura Integra 1.8L, 41041 (41041)
- GATES 42200 Water Pump(Standard) (42200)
- PERMATEX Gasket Makr Water Pump (22071)
- Gates Automotive Water Pumps