Shop All Automotive Water Pumps
Gates
Water Pump(Electric), 41514E
Mfr # 41514E
Zoro # G5809542
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Application Auxiliary
- Impeller Material Plastic
- Type Electric
- Impeller Rotation Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 41514E
- Zoro # G5809542
- UPC # 770075616788
- Country of Origin Georgia
- Category Automotive Water Pumps
Dimensions
Inlet Size (in) | 0.76 |
Details
Housing Material | Plastic |
Application | Auxiliary |
Item | Water Pump |
Impeller Material | Plastic |
Type | Electric |
Impeller Rotation | Standard |
Number of Outlets | 1 |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Polishing Bonnet, 5 x 5/8 in. (79150)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040W)
- GATES High Capacity V-Belt(Standard) - Water Pump and Air Pump, 7270 (7270)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Fuel Tank Adapter (3198)
- GATES 42200 Water Pump(Standard) (42200)
- GATES Water Pump(Standard), 43102 (43102)
- GATES Engine Water Pump 1990-1995 Acura Integra 1.8L, 41041 (41041)
- GATES Water Pump(Electric), 41515E (41515E)
- GATES Water Pump(Standard), 43263 (43263)
- GATES Water Pump(Standard), 43101 (43101)
- MOTORMITE WATER PUMP STUD KIT-M8 X 1.25 (23737)
- Gates Automotive Water Pumps