Shop All Automotive Water Pumps
Gates
Water Pump(Electric), 41501E
Mfr # 41501E
Zoro # G5884670
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Auxiliary Inverter
- Housing Material Plastic
- Impeller Material Plastic
- Type Electric
- Inlet Size (in) 0.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 41501E
- Zoro # G5884670
- UPC # 770075616665
- Country of Origin Jamaica
- Category Automotive Water Pumps
Dimensions
Inlet Size (in) | 0.73 |
Details
Application | Auxiliary Inverter |
Housing Material | Plastic |
Item | Water Pump |
Impeller Material | Plastic |
Type | Electric |
Number of Outlets | 1 |
Impeller Rotation | Standard |
Grade Type | OE Performance |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 56130 (56130)
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 4.65 In. 118Mm 21 Micron (P552100)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1267 (EUR1267)
- BUYERS PRODUCTS Top Sider (1701564)
- GATES Engine Water Pump, 44057HD (44057HD)
- GATES Water Pump(Standard), 45005 (45005)
- GATES Water Pump(Standard), 43101 (43101)
- GATES Water Pump(Standard), 43501 (43501)
- GATES Water PumpStandard, Gates 44002 Water PumpStandard (44002)
- GATES Water Pump(Standard), 43099 (43099)
- LIPPERT PUMP WATER 12V 3.0 GPM WITH STRAINER AND CONNECTORS - RETAIL BOX (689052)
- Gates Automotive Water Pumps