Shop All Automotive Belts
Gates
V-Ribbed Belt Serpentine Belt, K140345
Mfr # K140345
Zoro # G5698002
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Material EPDM
- Outside Circumference (in) 35.055
- Effective Length (in) 34.49
- Number of Ribs 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K140345
- Zoro # G5698002
- UPC # 72053298383
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 34.49 |
Top Width (in) | 1.927 |
Details
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Material | EPDM |
Outside Circumference (in) | 35.055 |
Item | V-Belt |
Number of Ribs | 14 |
Cross-Section | K |
Type | Automotive V-Ribbed Belt (Standard) |
Belt Material | EPDM |
Grade Type | OE Performance |
Cord Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 4 In 1 Universal Fan Clutch Wrench (647750)
- CTA MANUFACTURING Battery Strap Carrier (A339)
- WIDE OPEN PRODUCTS Wide Open Gas Tank for Honda ATC250ES 85-87 (FT49050)
- SPLASH RV/Marine Antifreeze, 1 gal. (619526)
- GATES High Capacity V-Belt(Standard) - Alternator and Air Conditioning, 7570 (7570)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6827)
- GATES Hi-Power II Belts, A50 (A50)
- GATES Super HC Molded Notch Belts, 5VX960 (5VX960)
- GATES FHP Medium Horse-Power V-Belt - Starter/Generator, 6834 (6834)
- GATES Premium OE Micro-V Belt, K061120 (K061120)
- STENS Oem Replacement Belt 265-529 For John Deere M124895 (265-529)
- Gates Automotive Belts