Shop All Automotive Belts
Gates
V-Ribbed Belt Serpentine Belt, K100640
Mfr # K100640
Zoro # G5697348
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Material EPDM
- Cross-Section K
- Effective Length (in) 64.07
- Outside Circumference (in) 64.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K100640
- Zoro # G5697348
- UPC # 72053415421
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 64.07 |
Top Width (in) | 1.367 |
Details
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Material | EPDM |
Cross-Section | K |
Outside Circumference (in) | 64.63 |
Number of Ribs | 10 |
Item | V-Belt |
Type | Automotive V-Ribbed Belt (Standard) |
Belt Material | EPDM |
Grade Type | OE Performance |
Cord Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Ac Can Tap, 59105 (59105)
- SKF Adapter Bearing, Gya104-Rrb (GYA104-RRB)
- K-TOOL INTERNATIONAL Antifreeze Drain Pan 4-1/4" Gallon (KTI74647)
- MAIN FILTER HYDAC/HYCON 0180MA003BN Replacement/Interchange Spin-On Filter (MF0058073)
- GATES Super HC Belts, 5V710 (5V710)
- GATES Premium OE Dual Sided Micro-V Belt, DK060956 (DK060956)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7470 (7470)
- GATES Classical Section Wrapped V-Belt, A27 (A27)
- GATES Hi-Power II Belts, B132 (B132)
- GATES Tri-Power Belts, AX28 (AX28)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6734)
- Gates Automotive Belts