Shop All Automotive Belts
Gates
V-Ribbed Belt Serpentine Belt, K060878Rpm
Mfr # K060878RPM
Zoro # G5696237
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Features Two layers of adhesion gum for maximum strength and durability; High-modulus, high strength aramid or polyester cord; Belt design results in lower heat, noise, vibration, and belt slip for increased durability
- Color Black
- Top Width (in) 0.807
- Effective Length (in) 87.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # K060878RPM
- Zoro # G5696237
- UPC # 770075707479
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width (in) | 0.807 |
Effective Length (in) | 87.82 |
Details
Material | EPDM |
Features | Two layers of adhesion gum for maximum strength and durability; High-modulus, high strength aramid or polyester cord; Belt design results in lower heat, noise, vibration, and belt slip for increased durability |
Color | Black |
Outside Circumference (in) | 88.387 |
Number of Ribs | 6 |
Cross-Section | K |
Type | High Performance Automotive V-Ribbed Belt |
Item | Serpentine Belt |
Cord Material | Aramid |
Grade Type | Built for Performance |
Belt Material | EPDM |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn LED Lamp, Red (G4002)
- BEP MARINE DPDT Contura Switch - (ON)/OFF/(ON) (1001809)
- AISIN Subaru Legacy 12-10/Outback 12-10 Thermostat, Thf005 (THF005)
- BALDWIN FILTERS Oil Filter, Spin-On, M95 x 2.5mm Thread (BD40139)
- GATES Fhp Medium Horse-Power V-Belt, 6853 (6853)
- GATES Classical Section Molded Notch V-Belt, Ax62 (AX62)
- GATES Tri-Power Belts, AX34 (AX34)
- GATES Hi-Power II Belts, A22 (A22)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7525 (7525)
- GATES Auto V-Belt, Industry Number K080575HD (K080575HD)
- DAYCO 88-91 Mtd/Whitoutprol Industrl V-Belt, Ap45 (AP45)
- Gates Automotive Belts