Shop All Automotive Belts
Gates
V-Ribbed Belt Serpentine Belt, K040347Rpm
Mfr # K040347RPM
Zoro # G5701426
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Two layers of adhesion gum for maximum strength and durability; Lower heat, noise, vibration, and belt slip for increased durability, improved power transmission and unsurpassed boost
- Material EPDM
- Type High Performance Automotive V-Ribbed Belt
- Inlet Outside Diameter (in) 34.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K040347RPM
- Zoro # G5701426
- UPC # 770075671909
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Inlet Outside Diameter (in) | 34.75 |
Top Width | 14 mm |
Top Width (in) | 0.56 |
Details
Color | Black |
Features | Two layers of adhesion gum for maximum strength and durability; Lower heat, noise, vibration, and belt slip for increased durability, improved power transmission and unsurpassed boost |
Material | EPDM |
Type | High Performance Automotive V-Ribbed Belt |
Cord Material | Aramid |
Grade Type | Built for Performance |
Number of Ribs | 4 |
Outside Circumference (in) | 35.25 |
Belt Material | EPDM |
Section | K |
Item | Serpentine Belt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS O-Ring Pack, 008Pkg (008PKG)
- GROCO 3/4" NPT x 3/4" ID Bronze Pipe to Hose Straight Fitting (PTH-750)
- ANCOR Black 4/0 AWG Tinned Copper Battery Cable - 50' (119005)
- STENS Oem Replacement Belt 265-536 For Mtd 954-0349 (265-536)
- GATES Fhp Low Horse-Power V-Belt, 2220 (2220)
- GATES Classical Section Wrapped V-Belt, A86 (A86)
- GATES Serpentine Belt, K050744 (K050744)
- GATES Super HC PowerBand Belts, 2/3V600 (2/3V600)
- GATES Tri-Power Belts, AX128 (AX128)
- GATES G-Force RedLine CVT Belts 25R4789 OEM M155037 1 1/4" x 49 1/8" (25R4789)
- GATES Auto V-Belt, Industry Number K080620HD (K080620HD)
- Gates Automotive Belts