Shop All Automotive Belts
Gates
V-RIBBED BELT
Mfr # K080458
Zoro # G002043699
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Features Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Number of Ribs 8
- Outside Circumference (in) 46.418
- Cross-Section K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # K080458
- Zoro # G002043699
- UPC # 72053606546
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 45.85 |
Top Width (in) | 1.087 |
Details
Material | EPDM |
Features | Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications |
Number of Ribs | 8 |
Outside Circumference (in) | 46.418 |
Cross-Section | K |
Item | V-Belt |
Type | Automotive V-Ribbed Belt (Standard) |
Cord Material | Polyester |
Grade Type | OE Performance |
Belt Material | EPDM |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE UV Leak Detection Kit (LF021)
- A & I PRODUCTS Canvas Base Seat Cushion, Strap-On, BLK 19.5" x15" x3.5" (A-1690046M91-1)
- PANTHER Shallow Water Anchor System - 2 Piece Anchor Pole, Clear Anodized, 10' (KPP100W)
- MINN KOTA Minn Kota MKR-US2-16 Lowrance 9-Pin TotalScan ADP f/TI2 HDS (1850276)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7420 (7420)
- GATES Classical Section Wrapped V-Belt, B144 (B144)
- GATES Tri-Power Belts, BX52 (BX52)
- GATES Classical Section Molded Notch V-Belt, Bx36 (BX36)
- GATES Tri-Power Belts, BX42 (BX42)
- GATES Hi-Power II Belts, B38 (B38)
- GATES Auto V-Belt, Industry Number K080825HD (K080825HD)
- Gates Automotive Belts