Shop All Hydraulic Bulk Hoses
Gates
Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot
Mfr # 485066
Zoro # G103534300
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1.00 in.
- Hose Outside Dia. (In.) 1.50 in.
- Max. Operating PSI 9,580
- Weight 0.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 485066
- Zoro # G103534300
- UPC # 615986058244
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1.00 in. |
Hose Outside Dia. (In.) | 1.50 in. |
Details
Max. Operating PSI | 9,580 |
Weight | 0.96 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 50Cl: 50 Chain Size, 131562 (131562)
- BOSTON GEAR SpurGear, 20DP, 20PA, 40Teeth, Steel (YA40)
- SMC Bulkhead Union Elbow, 90 Deg, 6mm, Tube (KQ2LE06-00A)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- WEATHERHEAD H545 2 Steel Braid N/A, 62193 12 (H54512)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 1000 psi (H01708-50)
- PARKER Hydraulic Hose, 3/8" ID, 50 ft. L (387TC-6-BX)
- Gates Hydraulic Hoses & Fittings