Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Oil Line, Tl102
Mfr # TL102
Zoro # G6390007
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7-1/2 in
- Features Robust design prevents leaks and handles the extreme temperatures found in the turbocharger system; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Designed to fit like the original part for easy routing in tight engine compartments
- Type Turbocharger Oil Drain Line
- Centerline Length (in) 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TL102
- Zoro # G6390007
- UPC # 770075748809
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Length | 7-1/2 in |
Centerline Length (in) | 7-1/2 in |
Details
Material | Steel |
Features | Robust design prevents leaks and handles the extreme temperatures found in the turbocharger system; Engineered improvements have been incorporated into parts with a high failure rate to improve performance and longevity; Designed to fit like the original part for easy routing in tight engine compartments |
Type | Turbocharger Oil Drain Line |
Outlet Fitting Type | Push On |
Grade Type | OE Exact |
Inlet Fitting Type | Push On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Sr150v-mb replacement light bulb lamp, 10PK (SR150V-MB LIGHT BULB / LAMP)
- CROWN AUTOMOTIVE 3-PIECE CJ CABLE KIT (HEATER, TEMP, AIR) (5463657K)
- RKI STEEL UNDERBODY 42X18X24 BLK (H421824)
- ECCO Worklamp, Led 9, Spot, Magnetic, 12-24 (EW2450-MG)
- GATES Turbocharger Hose Kit, 3x3-5/16x5-1/2" (26217)
- GATES Turbocharger Hose, 26001 (26001)
- GATES Turbocharger Hose Kit, 2-5/16x2-5/16x4" (26259)
- GATES Turbocharger Hose Kits(Molded) - Pipe to Intercooler (Hot Side), 26221 (26221)
- GATES Turbocharger Hose, 26203 (26203)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- VIBRANT 2877 Turbocharger Intercooler Pipe 4 In. D X 18 In. L (V32-2877)
- Gates Turbocharger & Supercharger Components