Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Intercooler Hose Kit, 26232
Mfr # 26232
Zoro # G7532559
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbocharger Hose Kit
- Recommended Torque (in/lbs) 75
- Clamp Bolt Type 1/4"-28 Male Pipe Thread
- Centerline Length (in) 5.94 in
- Clamping Range Clamp 1: 3-1/8 in to 3.4375 in; Clamp 2: 3-3/4 in to 4.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26232
- Zoro # G7532559
- UPC # 770075604846
- Country of Origin United States
- Category Turbocharger & Supercharger Components
Dimensions
Centerline Length (in) | 5.94 in |
Clamp 1 Band Width (in) | 3/4 in |
Inside Diameter 1 (in) | 2.95 in |
Clamp 2 Band Width (in) | 3/4 in |
Inside Diameter 2 (in) | 3.62 in |
Details
Type | Turbocharger Hose Kit |
Recommended Torque (in/lbs) | 75 |
Clamp Bolt Type | 1/4"-28 Male Pipe Thread |
Clamping Range | Clamp 1: 3-1/8 in to 3.4375 in; Clamp 2: 3-3/4 in to 4.0625 in |
Clamp Nut Type | 7/16" Hex-Head |
Description
Gates Turbocharger Hose Kits offer the convenience of a complete solution in one kit. Not only are all the parts included, but the turbocharger hose features a construction far superior to the Original Equipment Manufacturer (OEM) equivalent.Silicone Hose and 2 T-Bolt Clamps all in one package provides convenience. Specially formulated Fluorelastomer liner prevents oil seepage and acts as a barrier to hydrocarbons and exhaust gasses- reducing downtime and providing superior service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE BRUSH MED WASH 8""BLUE (40011)
- MTD Starter Hsg Mtd Re (753-10204)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- MITYVAC Universal Radiator Adapter, Black/Yellow (MV4508)
- GATES Turbocharger Hose Kits(Molded)-Intercooler to Pipe (Cold Side), 26233 (26233)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/4" (26216)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/16" (26223)
- GATES Turbocharger Hose Kit, 2-5/16x2-5/16x4" (26259)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- GATES Turbocharger Hose Kits(Molded) - Pipe to Intercooler (Hot Side), 26221 (26221)
- GPD New Turbocharger (2511539)
- Gates Turbocharger & Supercharger Components