Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Intercooler Hose, 26256
Mfr # 26256
Zoro # G3682017
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Length 13-3/4 in
- Type Turbocharger Hose
- Hose Inside Diameter (in) 2.3125 in
- Centerline Length (in) 13-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26256
- Zoro # G3682017
- UPC # 770075609537
- Country of Origin Turkey
- Category Turbocharger & Supercharger Components
Dimensions
Length | 13-3/4 in |
Hose Inside Diameter (in) | 2.3125 in |
Centerline Length (in) | 13-3/4 in |
Details
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Type | Turbocharger Hose |
Grade Type | OE Exact |
Description
Gates OE-Exact Turbocharger Hose features multi-layered construction with inner aramid reinforcement for maximum durability and strength.Resists high temperatures, high pressures & oil permeationAbsorbs and isolates vibrations and shockGates - Driven By Possibility Gates turbocharger intercooler hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture turbocharger intercooler hose's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Excel-G Suspension Strut, 334506 (334506)
- TH MARINE A Ez Pump Long Wht, #EZ-WHT-1-DP (EZ-WHT-1-DP)
- VELVAC 7-Way Circuit Breaker Socket 20 Amp (593052)
- DAYCO Water Pump, DP968 (DP968)
- GATES Turbocharger Hose(Molded-Standard)-Pipe to Intercooler(Hot Side), 26277 (26277)
- GATES Turbocharger Tube Kit (26100)
- GATES Turbocharger Hose Kits(Molded) - Turbo To Engine, 26213 (26213)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- GATES Turbocharger Oil Return Line, TL108 (TL108)
- GATES Turbocharger Hose Kit, 2-5/16x2-5/16x4" (26259)
- MAHLE Turbocharger Mounting Gasket Set, Mahle Gs33943 (GS33943)
- Gates Turbocharger & Supercharger Components