Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Intercooler Hose, 26253
Mfr # 26253
Zoro # G7485869
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Type Turbocharger Hose
- Length 7-1/2 in
- Hose Inside Diameter (in) 2.094 in
- Centerline Length (in) 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 26253
- Zoro # G7485869
- UPC # 770075609513
- Country of Origin Turkey
- Category Turbocharger & Supercharger Components
Dimensions
Length | 7-1/2 in |
Hose Inside Diameter (in) | 2.094 in |
Centerline Length (in) | 7-1/2 in |
Details
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Type | Turbocharger Hose |
Grade Type | OE Exact |
Description
Gates OE-Exact Turbocharger Hose features multi-layered construction with inner aramid reinforcement for maximum durability and strength.Resists high temperatures, high pressures & oil permeationAbsorbs and isolates vibrations and shockGates - Driven By Possibility Gates turbocharger intercooler hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture turbocharger intercooler hose's for virtually every automobile on the road today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-31/32 x 12-3/8 in. (PA2351)
- WESTWARD Inverter, ABS Case, 100W Nominal Output, 115V AC Output Voltage, 1 Outlets (26X005)
- TIMKEN Wheel Race - Rear Inner, 3920 (3920)
- CROOKED CREEK Crooked Creek C10755 Natural Finish Wood Oar with Comfort Grip - 5.5' (50401)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- GATES Turbocharger Hose, 26203 (26203)
- GATES Turbocharger Tube Kit (26100)
- GATES Turbocharger Hose(Molded-Standard)-Pipe to Intercooler(Hot Side), 26277 (26277)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- GATES Turbocharger Hose Kits(Molded) - Pipe to Intercooler (Hot Side), 26221 (26221)
- GATES Hose Kit Turbo Hose Kit, 26302 (26302)
- Gates Turbocharger & Supercharger Components