Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Intercooler Hose, 26206
Mfr # 26206
Zoro # G7571065
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/4 in
- Type Turbocharger Hose
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Centerline Length (in) 2-1/4 in
- Hose Inside Diameter (in) 2.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26206
- Zoro # G7571065
- UPC # 770075544647
- Country of Origin United States
- Category Turbocharger & Supercharger Components
Dimensions
Length | 2-1/4 in |
Centerline Length (in) | 2-1/4 in |
Hose Inside Diameter (in) | 2.312 in |
Details
Type | Turbocharger Hose |
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Grade Type | OE Exact |
Description
Gates OE-Exact Turbocharger Hose features multi-layered construction with inner aramid reinforcement for maximum durability and strength.Resists high temperatures, high pressures & oil permeationAbsorbs and isolates vibrations and shockGates - Driven By Possibility Gates turbocharger intercooler hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture turbocharger intercooler hose's for virtually every automobile on the road today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTMM IRIF (12738N)
- MOTORMITE Temperature Control Knobs, 76894 (76894)
- BANDO Auto Serpentine Belt, 4Pk540 (4PK540)
- PHOENIX Simulator Set, Trailer Wheel, 15" dia. (GQST50)
- GATES Turbocharger Hose, 26203 (26203)
- GATES Turbocharger Hose, 26001 (26001)
- GATES Hose Kit, 2-15/16 x 3-5/8 x 5-7/8" (26229)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- GATES Turbocharger Oil Line, TL103 (TL103)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- VIBRANT Vibrant 10275 Universal Oil Feed Kit - 2 Foot Hose;4 AN Female (10275)
- Gates Turbocharger & Supercharger Components