Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Intercooler Hose, 26205
Mfr # 26205
Zoro # G7569053
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbocharger Hose
- Length 10-1/2 in
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Centerline Length (in) 11/2 in
- Hose Inside Diameter (in) 1.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26205
- Zoro # G7569053
- UPC # 770075532897
- Country of Origin United States
- Category Turbocharger & Supercharger Components
Dimensions
Length | 10-1/2 in |
Centerline Length (in) | 11/2 in |
Hose Inside Diameter (in) | 1.35 in |
Details
Type | Turbocharger Hose |
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Grade Type | OE Exact |
Description
Gates OE-Exact Turbocharger Hose features multi-layered construction with inner aramid reinforcement for maximum durability and strength.Resists high temperatures, high pressures & oil permeationAbsorbs and isolates vibrations and shockGates - Driven By Possibility Gates turbocharger intercooler hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture turbocharger intercooler hose's for virtually every automobile on the road today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Flare, Elbow, 45 deg., 3/8"x3/8"x5/8" (015966)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for SLI31D31XD Crown BCI (ML100-12LI277)
- VELVAC Comp Fit, 90 Deg, Male Elbw, 5/8"x3/4"Pipe (016455)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 10" Trvl (28320)
- GATES Turbocharger Tube Kit (26100)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- GATES Turbocharger Hose, 26267 (26267)
- GATES Turbocharger Hose Kits(Molded) - Turbo To Engine, 26213 (26213)
- GATES Turbocharger Hose(Molded-Standard)-Pipe to Intercooler(Hot Side), 26277 (26277)
- GATES Turbocharger Hose, 26203 (26203)
- STANDARD IGNITION Turbocharger Oil Supply Line Banjo Bolt (TBB100)
- Gates Turbocharger & Supercharger Components