Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Intercooler Hose, 26201
Mfr # 26201
Zoro # G7572510
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Centerline Length (in) 6 in
- Temperature Range -60 to 500°F
- Working Pressure (PSI) 25
- Hose Inside Diameter (in) 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26201
- Zoro # G7572510
- UPC # 72053136418
- Country of Origin United States
- Category Turbocharger & Supercharger Components
Dimensions
Centerline Length (in) | 6 in |
Hose Inside Diameter (in) | 3-1/2 in |
Details
Temperature Range | -60 to 500°F |
Working Pressure (PSI) | 25 |
Description
Made for turbocharged Class 8 and heavy-duty diesel engines. Multi-hump design isolates vibration and absorbs rotational shock. Depending on application, hose is engineered with three or four rings to maintain design integrity.Four layer silicone construction with aramid fiber reinforcement for maximum durability.Meets or exceeds OEM specifications.Temperature Rating: -60 Deg. F to +500 Deg. F (-51 Deg. C to +260 Deg. C).Gates - Driven By Possibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 2-1/2 in. L Zinc-Plated Screen/Storm Door Hinge , 2PK (N115-519)
- ARNOLD Starter Handle (SH-483)
- LUMAPRO Miniature Lamp, 657, 2.2W, T3 1/4, 28V, PK10 (657-10PK)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 12 ft x 15 ft, Red (GS1000R-1215)
- GATES Turbocharger Hose(Molded-Standard)-Pipe to Intercooler(Hot Side), 26277 (26277)
- GATES Turbocharger Hose Kit, 2.5 x 2.5 x 6-1/4" (26265)
- GATES Turbocharger Hose Kits(Molded) - Turbo To Engine, 26213 (26213)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- GATES Turbocharger Hose, 26203 (26203)
- SPECTRA PREMIUM Turbocharger Intercooler, 4401-1104 (4401-1104)
- Gates Turbocharger & Supercharger Components