Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose(Ring-Retained)-Pipe to Intercooler (Hot Side), 26200
Mfr # 26200
Zoro # G7355623
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Diameter (in) 3 in
- Working Pressure (PSI) 25
- Centerline Length (in) 6 in
- Temperature Range -60 to 500°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26200
- Zoro # G7355623
- UPC # 72053136401
- Country of Origin United States
- Category Turbocharger & Supercharger Components
Dimensions
Hose Inside Diameter (in) | 3 in |
Centerline Length (in) | 6 in |
Details
Working Pressure (PSI) | 25 |
Temperature Range | -60 to 500°F |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Wheel Hub Grease Pail Red (105810)
- SM ARNOLD Brush Wheel & Spoke Soft Grip (25-693)
- ZEROSTART Ul Tank, 1500W 125V, 60/80F, 5/8in. Hose, 5' Cord (3309500)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/4" (26216)
- GATES Turbocharger Oil Return Line, TL108 (TL108)
- GATES Turbocharger Hose Kits(Molded) - Pipe to Intercooler (Hot Side), 26221 (26221)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- GATES Turbocharger Hose Kits(Molded) - Turbo to Pipe (Hot Side), 26230 (26230)
- STANDARD IGNITION Turbocharger Oil Supply Line Banjo Bolt (TBB100)
- Gates Turbocharger & Supercharger Components