Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose(Molded - Standard) - Turbo to Pipe (Hot Side), 26226
Mfr # 26226
Zoro # G7352659
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-3/8 in
- Type Turbocharger Hose
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Centerline Length (in) 4-3/8 in
- Hose Inside Diameter (in) 1.803 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26226
- Zoro # G7352659
- UPC # 770075605003
- Country of Origin Turkey
- Category Turbocharger & Supercharger Components
Dimensions
Length | 4-3/8 in |
Centerline Length (in) | 4-3/8 in |
Hose Inside Diameter (in) | 1.803 in |
Inside Diameter 2 (in) | 2.156 |
Details
Type | Turbocharger Hose |
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Grade Type | OE Exact |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Perko 374001clr replacement light bulb lamp (374001CLR PERKO)
- DEFENDER SAFETY HEXFLECTIVE Reflective Tape 2x 30' White Honeycomb Pattern (HFT-WHF-33)
- THERMOID Fuel Hose, Automotive, 3/16 In, 25 Ft (667503225)
- KEEPER 30'X4" Vehicle Recovery Strap W/Ware Guard, 10, 000Lbs Max Vehicle Wt (2942)
- GATES Turbocharger Hose Kit, 3x3-5/16x5-1/2" (26217)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/16" (26223)
- GATES Turbocharger Tube Kit (26100)
- GATES Turbocharger Hose(Molded-Standard)-Pipe to Intercooler(Hot Side), 26277 (26277)
- GATES Turbocharger Oil Return Line, TL108 (TL108)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- AFTERMARKET Turbocharger (99462782)
- Gates Turbocharger & Supercharger Components